Shop All Binding Barrels
Hardware Resources
50 mm Brl Lg, Steel Zinc
Mfr # HR7X50P-B-K
Zoro # G603853451
product price: $77.01
/ea
Free Shipping & Returns
$77.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Barrel Length 50 mm
- Outside Dia. 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # HR7X50P-B-K
- Zoro # G603853451
- UPC # 840002515580
- Country of Origin China
- Category Binding Barrels
Dimensions
Barrel Length | 50 mm |
Outside Dia. | 7.00mm |
Details
Material | Steel |
Finish | Zinc |
Description
• 7 mm x 50 mm Zinc Finish Flat Head Pozi Confirmat Screw with Point
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #2-56 X 1/4in Grade 18-8 Stainless Steel 25PK (9000225)
- MIDWEST FASTENER Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 15 PK (73688)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (WWG850500050012)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in L, 5 PK (U51000.050.0375)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/8 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5157)
- MIDWEST FASTENER 31/64" Brl Lg, Poly/Nylon White, 15 PK (74765)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP6)
- MIDWEST FASTENER 3/4" Brl Lg, Steel Zinc, 12 PK (31662)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Plated (Z5300)
- ZORO SELECT Arch Barrel, 1/2"-13, 1 1/2 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1726)
- ZORO SELECT Arch Barrel, #12-24, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5115)
- Hardware Resources Binding Barrels