Shop All Binding Barrels
Hardware Resources
50 mm Brl Lg, Steel Zinc
Mfr # HR7X50-B-K
Zoro # G503853452
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Barrel Length 50 mm
- Outside Dia. 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # HR7X50-B-K
- Zoro # G503853452
- UPC # 840002515573
- Country of Origin China
- Category Binding Barrels
Dimensions
Barrel Length | 50 mm |
Outside Dia. | 7.00mm |
Details
Material | Steel |
Finish | Zinc |
Description
• 7 mm x 50 mm Zinc Finish Flat Head Pozi Confirmat Screw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Rivet Assortment (IMM50-0021)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U51700.012.0250)
- X1 TOOLS Toggle Bolt, 3" L, 48 PK (X1E-CON-BOL-WIN-1030x48)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0150)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA11)
- AMPG Combo Barrel, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SS)
- MIDWEST FASTENER 5/32" Brl Lg, Aluminum 10 PK (66963)
- ZORO SELECT Arch Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1642)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5LY99)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4449-316SS)
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5129)
- Hardware Resources Binding Barrels