Shop All Architectural Columns
Hardware Resources
5" Wx5"Dx42"H White Birch Turned Post
Mfr # P1-5-42-WB
Zoro # G803848882
product price: $285.08
/ea
Free Shipping & Returns
$285.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 42"
- Width 5"
- Material White Birch
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # P1-5-42-WB
- Zoro # G803848882
- UPC # 843512057007
- Country of Origin China
- Category Architectural Columns
Dimensions
Height | 42" |
Width | 5" |
Details
Material | White Birch |
Finish | Unfinished |
Description
A classically carved turned post provides full symmetry from any angle. The smooth curves and carved rings ebb and flow between two substantial blocks. This White Birch post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 5" W x 5" D x 42" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Brass Strike 14153 (081300)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157A.32DMS)
- NATIONAL GUARD Self Attaching Louver (L-700-RX-16x16)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx42"H Rubberwood Rope Post (P3-42RW)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx42"H Oak Beaded Corner Post (CP-3-42OK)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Rubberwood Rope Post (P3-3RW)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx84"H Maple Grape Corner Post (CP-2-84HMP)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H White Birch Sphere Turned Post (P81-WB)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Hard Maple Rope Post (P3-3MP)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Double Raised Panel PVC Column, Crown Capital & Crown Base (CC0808ENDCRCR)
- Hardware Resources Columns & Posts