Shop All Architectural Columns
Hardware Resources
5" Wx5"Dx42"H Cherry Square Post
Mfr # P35-5-42-CH
Zoro # G503848618
product price: $520.58
/ea
Free Shipping & Returns
$520.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Material Cherry
- Height 42"
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # P35-5-42-CH
- Zoro # G503848618
- UPC # 843512057175
- Country of Origin Viet Nam
- Category Architectural Columns
Dimensions
Width | 5" |
Height | 42" |
Details
Material | Cherry |
Finish | Unfinished |
Description
Add modern class to any space with this square post. Between two square blocks is an expanse of smoothly carved wood with two delicately carved square rings. This Cherry post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 5" W x 5" D x 42" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK LWM390 - 2 5/8"H x 3/4"P x 96"L Chair Rail Moulding, PVC (LWM390X96SWPV)
- J.W. WINCO DIN906-ST-M16X1.5-A Threaded Plugs, Tapered Thread (906-ST-M16X1.5-A)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-Rw/PA DKBRZ)
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRV2)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Rubberwood Fluted Post (P27-3.5-RW)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Hard Maple Fluted Post (P27-3.5-HMP)
- HARDWARE RESOURCES 3" Wx3"Dx42"H Rubberwood Rope Post (P3-3-42RW)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Square Post (P35RW)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Split Maple Reed Post (P2S-MP)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Hard Maple Footed Square Post (P13-5-HMP)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC0610ENPPRPR)
- Hardware Resources Columns & Posts