Shop All Architectural Columns
Hardware Resources
5" Wx5"Dx42"H Cherry Fluted Post
Mfr # P27-5-42-CH
Zoro # G803848936
product price: $552.99
/ea
Free Shipping & Returns
$552.99
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
- Brand Hardware Resources
- MFR # P27-5-42-CH
- Zoro # G803848936
- UPC # 843512060106
- Country of Origin Viet Nam
- Category Architectural Columns
Description
The graceful contour of the classic fluted design style is displayed predominately on each side of this square Cherry post. The carved flutes elongate this sturdy column post with a graceful flow. The subtly carved bullnose details provide a delicate separation from end to end. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 5" W x 5" D x 42" H. **Photo not species specific**
Documents & Resources
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
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for Cabinet Refacing for 500 Series Euro Hinges (400.3553.75)
- DURA-LIFT Garage Door Hardware Installation Kit (for 8 ft. x 7 ft. Doors) (DLK8)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3052-PB)
- ILCO YH47 Suzuki/Yamaha Motor Cycle key blank (ILCO-YH47)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Hard Maple Reed Post (P2MP)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx35-1/2"H Rubberwood Grape Corner Post (CP-2RW)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Fluted Post (P27RW)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H White Birch Rope Split Post (P3S-WB)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Rubberwood Rope Split Post (P3S-RW)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Maple Shaker Post (P33MP)
- EKENA MILLWORK Standard Capital & Base for 10" Endura-Aluminum Fluted Round Columns, Textured Brown Finish (EA10RSANSFTU)
- Hardware Resources Columns & Posts