Shop All Architectural Columns
Hardware Resources
5" Wx5"Dx42"H Alder Reed Post
Mfr # P20-5-42-ALD
Zoro # G703848739
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Alder
- Features A smoothly carved reed design wraps around the entire post. It's supported by square ends and coved bullnose transitions, giving the post versatility. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite.
- Width 5"
- Height 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # P20-5-42-ALD
- Zoro # G703848739
- UPC # 843512056314
- Country of Origin Viet Nam
- Category Architectural Columns
Dimensions
Width | 5" |
Height | 42" |
Details
Finish | Unfinished |
Material | Alder |
Features | A smoothly carved reed design wraps around the entire post. It's supported by square ends and coved bullnose transitions, giving the post versatility. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. |
Description
A smoothly carved reed design wraps around the entire Alder post. It's supported by 5" x 5" square ends and coved bullnose transitions, giving the post versatility. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 5" W x 5" D x 42" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.4)
- ZORO SELECT Felt Pads, Non-Adhesive, Rectangle, 9", PK4 (10J995)
- GREAT LAKES TIN Syracuse Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK (Y5004)
- HAGER Satin Chrome Stop 256S26D (067225)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx42"H Rubberwood Acanthus Corner Post (CP-1-42RW)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Rubberwood Rope Split Post (P3S-RW)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Cherry Fluted Post (P27-3.5-CH)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Rubberwood Reed Post (P2-3RW)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H White Birch Rope Split Post (P3S-WB)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Hard Maple Rope Post (P3-3MP)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1209ENMCRCR)
- Hardware Resources Columns & Posts