Shop All Cabinet Organization & Accessories
Hardware Resources
5" Polished Chrome STORAGE WITH STYLE Metal "No Wiggle" Under Drawer Base Pullout, Preassembled
Mfr # SWS-DBPO5PC
Zoro # G503886924
Free Shipping & Returns
$366.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # SWS-DBPO5PC
- Zoro # G503886924
- UPC # 840002547116
- Country of Origin China
- Category Cabinet Organization & Accessories
Description
with Soft-close Slides Maximize your cabinet storage with our stylish 5" metal pullout in Polished Chrome finish for 6" opening. Reduced height to fit under a drawer in a standard height base cabinet. STORAGE with STYLE's curved flat wire design details flow across all organizers to create a cohesive collection identity. This pullout features premium Soft-close undermount slides and patented "No Wiggle" top-mounting bracket with heavy-duty slide. Eliminates side-to-side movement and sag commonly seen in other pullouts. Ships fully assembled with one adjustable shelf and two fixed shelves. Removable grey acrylic liners keep items secure on the shelf and allow for easy cleaning. Slides are pre-installed for quick and easy installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Keyed Child-Proof Sash Lock, 2 in. Hole Centers, Diecast Zinc, Painted White Single Pack (F 2646)
- PRIMELINE TOOLS Drive-In Ball Catch with Strike, 3/4 x 1-3/16 in., Diecast, Brass Plated, Adjustable (Single Pack) (N 7331)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 4 (DSH44U26)
- HARDWARE RESOURCES 15" Wood Door Mount Spice Rack (SPR15A)
- HARDWARE RESOURCES Single Can Black Wire Bottom-Mount Trashcan Pullout (CAN-EBMSB-R)
- HARDWARE RESOURCES 30" Wooden Stemware Rack (SR30)
- HARDWARE RESOURCES 21" Polished Chrome STORAGE WITH STYLE Metal Soft-close Pullout Basket (SWS-WB213PC)
- HARDWARE RESOURCES 20" Round Banded Wood Lazy Susan Shelf with Swivel (BLSR20-S)
- HARDWARE RESOURCES 3" Wire Door Mounted Tray System (DMS3-PC-R)
- HARDWARE RESOURCES 24" Pie-Cut Two-Shelf Plastic Lazy Susan Set (PLSP24)
- Hardware Resources Cabinet Organization & Accessories