Shop All Shelf Brackets
Hardware Resources
48" Zinc Plated Heavy Duty Standard
Mfr # TRK05-48
Zoro # G903853304
product price: $12.58
/ea
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 48"
- Finish Zinc
- Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # TRK05-48
- Zoro # G903853304
- UPC # 840002534321
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 48" |
Width | 1-1/4" |
Details
Material | Steel |
Finish | Zinc |
Description
• 1,000 lb per pair, Steel with zinc plating, ANSI/BHMA A156.9-2003 • Double slot design, Adjustable in 1" increments • 1-1/4" wide x 1/2" deep x 48"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3228-3A-HG)
- AZAR DISPLAYS 2-Tier Horizontal Counter Bracelet Bar (900062)
- CRAFTSMAN Storage, 1000 Series 26" Wide 5 Drawer T (CMST22654BK)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and White Sleeve (1708WBN)
- HARDWARE RESOURCES 36" White Heavy Duty Standard (TRK05-36WH)
- HARDWARE RESOURCES 16" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16WH)
- HARDWARE RESOURCES 48" White Heavy Duty Standard (TRK05-48WH)
- HARDWARE RESOURCES 16" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-16)
- HARDWARE RESOURCES 36" Zinc Plated Heavy Duty Standard (TRK05-36)
- PRIME-LINE Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish Single Pack (MP11231-1)
- Hardware Resources Shelf Brackets