Shop All Shelf Brackets
Hardware Resources
48" Zinc Plated Extra Heavy Duty Standard
Mfr # TRK07-48
Zoro # G503853308
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 48"
- Width 7/8"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # TRK07-48
- Zoro # G503853308
- UPC # 840002534345
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 48" |
Width | 7/8" |
Details
Material | Steel |
Finish | Zinc |
Description
• 1800 lb per pair, Steel with zinc plating • Single slot design, Adjustable in 2” increments • Plastic lock secures bracket to track
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome (L72N-4C-1PK)
- KRUEGER Therma Level Gauge, Tank Depth 73", 2"NPT (H-2-73)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Black 18"x60 Ft., PK6 (60F-C9A936-06)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- HARDWARE RESOURCES 36" White Heavy Duty Standard (TRK05-36WH)
- HARDWARE RESOURCES 48" White Heavy Duty Standard (TRK05-48WH)
- HARDWARE RESOURCES 12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-12)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- PROSOURCE Bracket Shelf Black 6X8In (21139BK-PS)
- Hardware Resources Shelf Brackets