Shop All Shelf Brackets
Hardware Resources
48" White Heavy Duty Standard
Mfr # TRK05-48WH
Zoro # G103853289
product price: $12.26
/ea
$12.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish White
- Length 48"
- Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # TRK05-48WH
- Zoro # G103853289
- UPC # 840002534338
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 48" |
Width | 1-1/4" |
Details
Material | Steel |
Finish | White |
Description
• 1000 lb per pair, ANSI/BHMA A156.9-2003 • Double slot design, Adjustable in 1" increments • 1-1/4" x 1/2" x 48"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEANSTAR Oceanstar SR1309 Oceanstar 2 Tier Bamboo Shoe Rack (SR1309)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LOWELL Rack Drawer 2Ux14D (UDE-214)
- HARDWARE RESOURCES 36" Zinc Plated Heavy Duty Standard (TRK05-36)
- HARDWARE RESOURCES 8"x12" Black Workstation Bracket Sold by the Pair (WB8-BLK)
- HARDWARE RESOURCES 48" Zinc Plated Heavy Duty Standard (TRK05-48)
- HARDWARE RESOURCES 8"x12" White Workstation Bracket Sold by the Pair (WB8-WH)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- HARDWARE RESOURCES 16" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-16)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- Hardware Resources Shelf Brackets