Shop All Shelf Brackets
Hardware Resources
48" Brown Single-Track Shelf Standard
Mfr # TRK01-48BRN
Zoro # G103853043
product price: $4.49
/ea
Sold in multiples of 20 for $89.80
$89.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brown
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # TRK01-48BRN
- Zoro # G103853043
- UPC # 843512020179
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 48" |
Details
Material | Steel |
Finish | Brown |
Description
• Single track standards fit in 5/8" wide groove • Standards quickly install using nails or screws (not included) • Clips snap into place in 3/8" increments for a secure fit and can be easily removed and reattached
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Cherry Red (121212 RED)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (30230YELLO)
- SEVILLE CLASSICS Steel Wire Shelving Rack, 7 Shelves, Gray (SHE16511BX)
- HARDWARE RESOURCES 16" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- HARDWARE RESOURCES 48" White Heavy Duty Standard (TRK05-48WH)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- HARDWARE RESOURCES 5"x8" Black Workstation Bracket Sold by the Pair (WB5-BLK)
- HARDWARE RESOURCES Black 1/4" Grommet for 7 mm Hole (1284BLK)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 125 Lb (RP-0099-8WT)
- Hardware Resources Shelf Brackets