Shop All Cabinet Hinges
Hardware Resources
45° Heavy Duty Corner Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels
Mfr # 700.0N20.05
Zoro # G303848283
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 700.0N20.05
- Zoro # G303848283
- UPC # 843512062667
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • 2-stop action • Hinge and plate provide 6-way adjustability • Compatible with 600 series mounting plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H x 689)
- MAJOR HIT-111 - Retrofit Drill Guide for Assa - Arrow - Corbin - Marks - Schlage - Russwin - and ot (MJR-HIT-111)
- TRIMLITE 30"x96"x13/8" Primed 5Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2680pri8405LH10B4916)
- MASTER MAGNETICS Round Magnet with Handle, 25 lb. Pull (7505)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3715.75)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0181.75)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge without Dowels (700.0534.25)
- HARDWARE RESOURCES 170° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0M73.75)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge without Dowels (725.0537.25)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0M73.05)
- REV-A-SHELF Rev-A-Shelf - LD-0220-50SC Pair of Soft-Close Pivot Hinges (LD-0220-50SC-40)
- Hardware Resources Cabinet Hinges