Shop All Shelf Brackets
Hardware Resources
42 mmx47 mmx23 mm Zinc Plated Euro Bracket with 32 mm Hole Spacing
Mfr # 430ZN
Zoro # G503927931
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height (In.) 23 mm
- Finish Zinc
- Length 42 mm
- Width 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 430ZN
- Zoro # G503927931
- UPC # 840002530538
- Country of Origin China
- Category Shelf Brackets
Dimensions
Height (In.) | 23 mm |
Length | 42 mm |
Width | 47 mm |
Details
Material | Steel |
Finish | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (PB1416-7 Yellow)
- WESTWARD Long Handle Mobile Tool Rack, 36 in W x 72 in H x 24 in D, Steel, 240 lb Capacity, Black (48GE61)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- HARDWARE RESOURCES 24" White Heavy Duty Standard (TRK05-24WH)
- HARDWARE RESOURCES 22" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-22)
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- HARDWARE RESOURCES 48" White Heavy Duty Standard (TRK05-48WH)
- JOHN STERLING Shelf Bracket, 9 3/4 In, Black (RP-0090-10BK)
- Hardware Resources Shelf Brackets