Shop All Drawer Slides
Hardware Resources
4-way Heavy Duty Adjustable Clip with Zinc Base for USE-50, USE-100 and USE-300 Undermount Slides
Mfr # USCLIP2ND-4WZ
Zoro # G703802311
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # USCLIP2ND-4WZ
- Zoro # G703802311
- UPC # 840002598545
- Country of Origin China
- Category Drawer Slides
Details
Finish | Black |
Material | Plastic |
Description
• 4-way Heavy Duty Adjustable Clip with Zinc Base for Undermount Slides - Sold by the Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Hookbolt function in Aluminum (TH1102-31/32)
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Matte Black Walker 2 Cabinet Pull (727-192MB)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26 IC)
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X340)
- HARDWARE RESOURCES 18" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU18)
- HARDWARE RESOURCES 10"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-10)
- HARDWARE RESOURCES 18"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-18)
- HARDWARE RESOURCES 12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-12)
- HARDWARE RESOURCES 4-way Adjustable Clip with Plastic Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-4W)
- HARDWARE RESOURCES 22"Hvy Dty Dura Close EZ Open Soft-Close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-22-R)
- BLUM 9in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F2290B10)
- Hardware Resources Drawer Slides