Shop All Drawer Slides
Hardware Resources
4-way Adjustable Clip with Plastic Base for USE58-500 Series Synchronized Undermount Slides
Mfr # USCLIP500-2-4W
Zoro # G203802347
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # USCLIP500-2-4W
- Zoro # G203802347
- UPC # 840002598644
- Country of Origin China
- Category Drawer Slides
Details
Finish | Black |
Material | Plastic |
Description
• Best-in-class attachment clip for use with the USE58-500 Series of undermount slides • 4-Way adjustability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Leveling Mount, Boltless, M10, 1-1/4in Base (MT-SW1)
- EBERHARD MANUFACTURING CO Ctr.Only, No Strk.Auto.Unlock (EMC 206-50 RH)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6842D125KA)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Sedona (PNUTS02X48SE)
- HARDWARE RESOURCES 700 mm Cross Rail for Undermount Metal Drawer Box System (USE-MDB-RAIL)
- HARDWARE RESOURCES 18"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-18)
- HARDWARE RESOURCES 14" (350mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5035)
- HARDWARE RESOURCES 20"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-20)
- HARDWARE RESOURCES 20"Hvy Dty Dura Close EZ Open Soft-close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-20-R)
- HARDWARE RESOURCES 12"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-12)
- GENESIS 22 Indrawer Slides (Pair) Pr (AH 7600-22)
- Hardware Resources Drawer Slides