Shop All Appliques & Onlays
Hardware Resources
4-5/8" Wx1/2"Dx5"H Cherry Fleur-de-lis Appliqué
Mfr # APL-14-5-CH
Zoro # G803852445
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cherry
- Finish Unfinished
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # APL-14-5-CH
- Zoro # G803852445
- UPC # 843512049286
- Country of Origin Viet Nam
- Category Appliques & Onlays
Dimensions
Width | 5" |
Details
Material | Cherry |
Finish | Unfinished |
Description
The Fleur-de-lis is a truly historic symbol which can add grace and sophistication to any design. This Cherry appliqué can be used in a multitude of projects and will likely be noticed by all who see it. Overall measurements: 4-5/8" W x 1/2" D x 5" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25000 (3GCW5)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Satin Nickel (FP222U15)
- MSI Azula Floret SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0265-SAM)
- ARROW LOCK 1-1/4" Mortise Cyl, 6-pin AR keyway, KD, AM2 Cam, US32D, 4 Pack (MC61-AM2 32D (4PK))
- HARDWARE RESOURCES 24" Wx7/8"Dx6-7/8"H Cherry Art Nouveau Onlay (ONL-04-24CH)
- HARDWARE RESOURCES 36" Wx7/8"Dx7-1/2"H Cherry Hand Carved Fleur-de-lis Onlay (ONL-08-36-CH)
- HARDWARE RESOURCES 3-1/8" Wx1/2"Dx2-7/8"H Maple Shell Appliqué (APL-07-MP)
- HARDWARE RESOURCES 36-7/16" Wx1"Dx7-1/2"H Oak Acanthus Onlay (ONL-02-36RW)
- HARDWARE RESOURCES 24" Wx3/4"Dx5"H Alder Acanthus Onlay (ONL-02-24ALD)
- HARDWARE RESOURCES 3-3/4" Wx5/16"Dx4-1/4"H Pressed Rubberwood Fleur-de-lis Appliqué (PAPL-14RW)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 4"W x 4"H x 1"P (ROSP040X040X100SDG02)
- Hardware Resources Appliques & Onlays