Shop All Locking Cables & Chains
Hardware Resources
3"x3/4" Zinc Plated Steel Mending Plate
Mfr # 9315-ZN
Zoro # G203927897
product price: $0.64
/ea
Sold in multiples of 500 for $320.00
$320.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Length 3"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9315-ZN
- Zoro # G203927897
- UPC # 840002515061
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Length | 3" |
Details
Finish | Zinc |
Material | Steel |
Description
3" x 3/4"
Hole Center to Center - 1-5/8" staggered, 2 sets
Use #6 or #8” flat head wood screws for attachment
Hole Center to Center - 1-5/8" staggered, 2 sets
Use #6 or #8” flat head wood screws for attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERI Proximity Key Fob (PKT-10X)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Treadle, .377 x .110 In, L 20 ft (AHT-375)
- YALE Pull Plate, 7100/2100/1800 Series (217-SB)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- HARDWARE RESOURCES 4"x7/8" Zinc Plated Steel Mending Plate (9317)
- HARDWARE RESOURCES 2"x5/8" Zinc Plated Steel Mending Plate (9313)
- ZING Tab-Cinching Cable Lockout, 10 ft. L (7133)
- BRADY Lockout Cable, 8 ft. L (65319)
- MASTER LOCK Cable Steel3/8X4' Flex (85DPF)
- US WEIGHT Sun Shield White Plastic Chain By Us, 2" (U2351WHT)
- MR. CHAIN Red Plastic Chain 3"(#10, 76 mm)x60 ft. (80105)
- Hardware Resources Locking Cables & Chains