Shop All Shelf Brackets
Hardware Resources
36" Zinc Plated Extra Heavy Duty Standard
Mfr # TRK07-36
Zoro # G703853313
$17.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 7/8"
- Finish Zinc
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # TRK07-36
- Zoro # G703853313
- UPC # 840002534307
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width | 7/8" |
Length | 36" |
Details
Material | Steel |
Finish | Zinc |
Description
• 1800 lb per pair, Steel with zinc plating • Single slot design, Adjustable in 2” increments • Plastic lock secures bracket to track
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 19-1/2 in L, 15-1/2 in W, 13 in H (SNT195BL)
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 18 Deep (AMG WT-1830)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- HARDWARE RESOURCES Antique Brass 5 mm Pin Spoon Shelf Support (1306AB)
- HARDWARE RESOURCES 5"x8" White Workstation Bracket Sold by the Pair (WB5-WH)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBCRS)
- Hardware Resources Shelf Brackets