Shop All Shelf Brackets
Hardware Resources
36" White Heavy Duty Standard
Mfr # TRK05-36WH
Zoro # G803853312
$9.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish White
- Width 1-1/4"
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # TRK05-36WH
- Zoro # G803853312
- UPC # 840002534291
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width | 1-1/4" |
Length | 36" |
Details
Material | Steel |
Finish | White |
Description
• 1000 lb per pair, ANSI/BHMA A156.9-2003 • Double slot design, Adjustable in 1" increments • 1-1/4" x 1/2" x 36"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15-2H)
- TENNSCO Heavy Duty Shelf Clip (T-1)
- BENCHPRO Upright (UP48GRAY)
- ENPAC Open Head Salvage Drum, Polyethylene, 180 gal, Unlined, Yellow (1180-YE)
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- HARDWARE RESOURCES 48" Zinc Plated Heavy Duty Standard (TRK05-48)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- ERICKSON MANUFACTURING Erickson Manufacturing 360216048 09160 Wheel Chock Tie Down & Strap Kit (360216048)
- Hardware Resources Shelf Brackets