Shop All Trash Cans
Hardware Resources
35 qt Trash Can, Black, White Birch
Mfr # CAN-WBMS35B
Zoro # G303851849
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 35 qt
- Color Black
- Material White Birch
- Height 191/2 in
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # CAN-WBMS35B
- Zoro # G303851849
- UPC # 843512071553
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 191/2 in |
Width | 12" |
Details
Trash Container Capacity | 35 qt |
Color | Black |
Material | White Birch |
Item | Trash Can |
Features | Neatly tuck away trash cans with this beautiful solid wood soft-close trashcan rollout for a hinged door application. Ships fully preassembled with one 35 qt black plastic trash bin. Simply take out of box and screw to bottom of cabinet floor with four screws. Designed for cabinets with a 12" opening width. |
Finish | Black |
Description
Neatly tuck away trash cans with this beautiful solid wood Soft-close trashcan rollout for a hinged door application. Ships fully preassembled with one 35 qt black plastic trash bin. Simply take out of box and screw to bottom of cabinet floor with four screws. Designed for cabinets with a 12" opening width.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345061010)
- GOFER PARTS Replacement Squeegee - Front For Minuteman 246083 (GSQ1228BU)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH236000000 (FGH236000000)
- HARDWARE RESOURCES 35 Quart Plastic Waste Containers 4PK (CAN-35GRY-4)
- HARDWARE RESOURCES 50 Quart Plastic Waste Containers 4PK (CAN-50-4)
- HARDWARE RESOURCES 50 Qt Trash Can, Gray, White Birch (CAN-WBMD50G)
- HARDWARE RESOURCES 50 qt Trash Can, White, White Birch (CAN-WBMD50WH)
- HARDWARE RESOURCES 35 qt Trash Can, White, White Birch (CAN-WBMD35WH)
- HARDWARE RESOURCES 50 Quart Plastic Waste Containers 4PK (CAN-50W-4)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- Hardware Resources Trash Cans