Shop All Trash Cans
Hardware Resources
35 qt Trash Can, Black, White Birch
Mfr # CAN-WBMD35B
Zoro # G403851855
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 35 qt
- Color Black
- Material White Birch
- Height 191/2 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # CAN-WBMD35B
- Zoro # G403851855
- UPC # 843512071492
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 191/2 in |
Width | 15" |
Details
Trash Container Capacity | 35 qt |
Color | Black |
Material | White Birch |
Item | Trash Can |
Features | Neatly tuck away trash cans with this beautiful solid wood soft-close trashcan rollout for a hinged door application. Ships fully preassembled with two 35 qt black plastic trash bins. Simply take out of box and screw to bottom of cabinet floor with four screws. Designed for cabinets with a 15" opening width. |
Finish | Black |
Description
Neatly tuck away trash cans with this beautiful solid wood Soft-close trashcan rollout for a hinged door application. Ships fully preassembled with two 35 qt black plastic trash bins. Simply take out of box and screw to bottom of cabinet floor with four screws. Designed for cabinets with a 15" opening width.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Wet/Dry Vacuum, M18 Battery Pack (0970-20, 48-11-1850)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Red Mesh (G06-RRX-XMA-3ONN)
- BETCO Liquid Cleaners & Detergents, Rain Fresh, 12 PK (922302)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 100 lb. Varies Sizes, White (Z99203)
- HARDWARE RESOURCES 50 Qt Trash Can, Gray, White Birch (CAN-WBMD50G)
- HARDWARE RESOURCES 35 qt Trash Can, White, White Birch (CAN-WBMD35WH)
- HARDWARE RESOURCES 50 Quart Plastic Waste Containers 4PK (CAN-50W-4)
- HARDWARE RESOURCES 50 qt Trash Can, White, White Birch (CAN-WBMD50WH)
- HARDWARE RESOURCES 35 Quart Plastic Waste Containers 4PK (CAN-35GRY-4)
- HARDWARE RESOURCES 50 Quart Plastic Waste Containers 4PK (CAN-50-4)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- Hardware Resources Trash Cans