Shop All Kitchen Sinks
Hardware Resources
35-7/8" Lx20-3/4" Wx10" D Farmhouse/Apron Front 16 Gauge Stainless Steel Single Bowl Sink
Mfr # HA200
Zoro # G803853589
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Width 20-3/4"
- Length 35-7/8"
- Includes Mounting Kit (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # HA200
- Zoro # G803853589
- UPC # 843512073656
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 20-3/4" |
Length | 35-7/8" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
This UPC Certified Farmhouse/Apron Front single bowl sink is hand-made from high quality 16 gauge SUS304 Stainless Steel. The large 33" L x 20-3/4" W x 9" D single bowl with 15 degree radius corners accommodates pots and pans of all sizes with ease while still offering a clean, modern look that is easy to clean. Strong and quiet, this sink has an added layer of insulation on the bottom to reduce sound. The brushed satin finish is easy to clean and helps camouflage small scratches that could appear overtime of daily use. Optional bottom grid available (HA200-GRID) and 3-1/2" strainer (STRAINER-200) are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Gold (KMM101BG)
- ZORO SELECT Expansion Joint, Neoprene, Double, 10in (AMT210)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZWSGRN8PK (1PK) Made by AFC (AFC-EWH-3000-1p-12725)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH141810)
- Hardware Resources Kitchen Sinks