Shop All Kitchen Sinks
Hardware Resources
35-7/8" Lx20-3/4" Wx10" D Farmhouse/Apron Front 16 Gauge Stainless Steel 60/40 Double Bowl Sink
Mfr # HA225
Zoro # G703853580
product price: $999.21
/ea
Free Shipping & Returns
$999.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Includes Mounting Kit (Included)
- Length 35-7/8"
- Material Stainless Steel
- Width 20-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # HA225
- Zoro # G703853580
- UPC # 843512061066
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 35-7/8" |
Width | 20-3/4" |
Details
Finish | Stainless Steel |
Includes | Mounting Kit (Included) |
Material | Stainless Steel |
Description
The graceful curve of this UPC Certified Farmhouse/Apron double sink will add elegance and appeal to your kitchen. Offset bowls are sized to easily complete tasks in each bowl simultaneously, large (Left) bowl measures 19" L x 16" W x 10" D, and small (Right) bowl measures 13" L x 16" W x 10" D. Each bowl has an offset drain opening of 3-1/2" and light grooves in the bottom to aid in quick draining. Strong and quiet, this sink has an added layer of insulation on the bottom to reduce sound. The brushed satin finish is easy to clean and helps camouflage small scratches that could appear overtime of daily use. Optional bottom grids (HA225-GRID) and 3-1/2" strainer (STRAINER-200) are sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (87998)
- CANTEX COUPLE PVC 2-1/2""ELECT (6141629C)
- PARKER 5/8" Flare Brass Short Forged Nut 10PK (14FSX-10)
- DIXON Threaded Foot Valve, 4 in, FNPT, Cast Iron Body (DFVS40)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- RUVATI 33" Wrkstn Ledge Tight Radius 50/50 Double Bowl Undermnt Kitchen Sink (RVH8351)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- Hardware Resources Kitchen Sinks