Shop All Bathroom Sinks
Hardware Resources
33" Lx22" Wx9" D Drop-In 20 Gauge Stainless Steel 50/50 Double Bowl Sink
Mfr # 910-1
Zoro # G103853586
product price: $286.16
/ea
Free Shipping & Returns
$286.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 33"
- Overall Width 22"
- Includes Mounting Kit (Included)
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 910-1
- Zoro # G103853586
- UPC # 840002502016
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 33" |
Overall Width | 22" |
Details
Body Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Finish | Stainless Steel |
Description
The perfect 20 gauge SUS304 Stainless Steel drop in sink. Designed with two equal bowls measuring 14-1/2" L x 16-1/2" W x 9" D and a centered 3-1/2" drain opening, this sink will create a high performance workstation for any home chef . The brushed satin finish on this drop-in sink is easy to clean and helps shroud small scratches that could appear overtime with daily use. Perfect for your entertaining space, this sink features extra insulation for sound dampening. Strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9233B)
- JOHN GUEST Barbed Test Cap, 1/2 in Tube Size, Polysulfone, White (PSEI4620)
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc (RP 350)
- ZORO SELECT 2-1/2" MNPT SS Square Head Plug (4381037290)
- HARDWARE RESOURCES 17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow (H8810WH)
- HARDWARE RESOURCES 18-1/2" Lx11-1/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8910WH)
- HARDWARE RESOURCES 15-9/16" Lx13" W White Oval Undermount Porcelain Bathroom Sink With Overflow (H8809WH)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- KOHLER Archer Under-Mount Bathroom Sink (2355-96)
- ANZZI Vaine 1-Piece Solid Surface Vessel Sink in Matte White (LS-AZ607)
- Hardware Resources Bathroom Sinks