Shop All Kitchen Sinks
Hardware Resources
32" Lx20-5/8" Wx9" D Undermount 18 Gauge Stainless Steel 60/40 Double Bowl Sink
Mfr # 801L-18
Zoro # G303853584
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Length 32"
- Includes Mounting Kit (Included)
- Material Stainless Steel
- Width 20-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 801L-18
- Zoro # G303853584
- UPC # 843512061158
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 32" |
Width | 20-5/8" |
Details
Finish | Stainless Steel |
Includes | Mounting Kit (Included) |
Material | Stainless Steel |
Description
This UPC Certified offset double bowl undermount sink is made of high quality 18 gauge SUS304 Stainless Steel. The offset bowls are sized to easily complete tasks in each bowl simultaneously. The large (left) bowl measures 15-3/4" L x 18-3/4" W x 9" D and the small (right) bowl measures 13" L x 16-5/8" W x 7-1/2" D, and offset sink drain with a diameter of 3.5” helps with quick drainage. A strong and quiet sink featuring an added layer of insulation on the bottom to reduce sound and reinforced plates on the sides and bottom help prevent bending and buckling. The brushed satin finish is easy to clean and helps camouflage small scratches that could appear overtime of daily use. Strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tubing Bender, 1/4 In OD, 10 In L (364-FHB-04)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3567LF-BLWL)
- NIBCO 1-1/4 in. CPVC CTS Slip x Slip Coupling Fitting (I4701114)
- DELTA Soap/Lotion, Dispenser (RP50781BL)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- ELKAY Wall Mnt Econ Sink Deck Mnt Faucet, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (SEHS-17X)
- Hardware Resources Kitchen Sinks