Shop All Kitchen Sinks
Hardware Resources
32" Lx20-5/8" Wx9" D Undermount 18 Gauge Stainless Steel 40/60 Double Bowl Sink
Mfr # 801R-18
Zoro # G103853593
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 20-5/8"
- Material Stainless Steel
- Includes Mounting Kit (Included)
- Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 801R-18
- Zoro # G103853593
- UPC # 843512061165
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 20-5/8" |
Length | 32" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
This UPC Certified offset double bowl undermount sink is made of high quality 18 gauge SUS304 Stainless Steel. The offset bowls aid in kitchen prep, and are designed for convenience and style. The large (right) bowl measures 15-3/4" L x 18-3/4" W x 9" D, and the small (left) bowl measures 13" L x 16-1/2" W x 7-1/4" D. A strong and quiet sink featuring an added layer of insulation on the bottom to reduce sound and reinforced plates on the sides and bottom help prevent bending and buckling. The brushed satin finish is easy to clean and helps camouflage small scratches that could appear overtime of daily use. Strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp14270G Gas Control (SP14270G)
- SLOAN Royal A1102A Rebuild Kit 3.5 Closet Royal Exps (3301071)
- LEGEND VALVE 3/4 WASHER FOR T4214NL METER (313-584)
- PARKER 1/4" CPI 316 SS Union (4-4 HBZ-SS)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- KOHLER Stages 33" X 18-1/2" X 9-13/16" Unde (3760-NA)
- Hardware Resources Kitchen Sinks