Shop All Kitchen Sinks
Hardware Resources
32" Lx20-3/4" Wx9" D Undermount 16 Gauge Stainless Steel 60/40 Double Bowl Sink
Mfr # 801L
Zoro # G003853587
product price: $371.05
/ea
Free Shipping & Returns
$371.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 20-3/4"
- Includes Mounting Kit (Included)
- Material Stainless Steel
- Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 801L
- Zoro # G003853587
- UPC # 843512025150
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 20-3/4" |
Length | 32" |
Details
Finish | Stainless Steel |
Includes | Mounting Kit (Included) |
Material | Stainless Steel |
Description
This undermount 60/40 double sink is UPC certified and comprised of high quality 16 gauge SUS304 Stainless Steel, this strong and durable sink will stand the test of time. The offset bowls are sized to easily complete tasks in each bowl simultaneously. The large (left) bowl measures 15-3/4" L x 18-3/4" W x 9" D, and the small (right) bowl measures 13" L x 16-1/2" W x 7-1/4" D, and offset sink drain with a diameter of 3.5” helps with quick drainage. A strong and quiet sink featuring an added layer of insulation on the bottom to reduce sound and reinforced plates on the sides and bottom help prevent bending and buckling. The brushed satin finish is easy to clean and helps camouflage small scratches that could appear overtime of daily use. Strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 12" Grab Bar (25159-2MB)
- WATTS Valve Repair Kit, Watts 009, 2-1/2 to 3 In (009 2 1/2 - 3 Relief Valve)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN5M30)
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320R172 100-240)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-58)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- Hardware Resources Kitchen Sinks