Shop All Kitchen Sinks
Hardware Resources
32" Lx19" Wx10" D Undermount 16 Gauge Stainless Steel Single Bowl Sink
Mfr # HMS200
Zoro # G703847176
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Length 32"
- Includes Mounting Kit (Included)
- Width 19"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # HMS200
- Zoro # G703847176
- UPC # 843512061035
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 32" |
Width | 19" |
Details
Finish | Stainless Steel |
Includes | Mounting Kit (Included) |
Material | Stainless Steel |
Description
This spacious UPC Certified single bowl undermount sink is the perfect home chef sink. The large rectangle bowl measures 30" L x 17" W x 10" D, with an offset drain opening of 3-1/2" and light grooves in the bottom to aid in quick draining. Large enough and strong enough to handle even the biggest pots and pans, this premium quality 16 gauge SUS304 Stainless Steel sink's brushed satin finish is easy to clean and conceals small scratches that could appear overtime with daily use. The added advantage of an insulated bottom to help absorb sound, this sink is great for entertaining spaces. Optional bottom grid (HMS200-GRID) and 3-1/2" strainer (STRAINER-200) are sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Ceramic Disk Cartridge, Cold (0086986)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5502705)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 13)
- MOEN Genta Towel Ring Bright Chrome (BH3886CH)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3219DBG)
- ELKAY Lstrtn, SS, Offst 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120RDBG)
- Hardware Resources Kitchen Sinks