Shop All Kitchen Sinks
Hardware Resources
32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 50/50 Double Bowl Sink
Mfr # HMS250
Zoro # G103853579
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Length 32"
- Width 19"
- Includes Mounting Kit (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # HMS250
- Zoro # G103853579
- UPC # 843512061042
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 32" |
Width | 19" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
Sensible and stylish, this UPC Certified undermount sink with two equal bowls measuring 14-1/2" L x 17" W x 10" D with offset drain openings of 3-1/2", is designed with entertaining in mind. Made of premium quality 16 gauge SUS304 Stainless Steel, this sink has been enhanced with added insulation on the bottom to help conceal noise. The easy cleaning of the 15 degree radius corners paired with the brushed satin finish that helps hides small scratches that could appear overtime will keep this sink looking beautiful for years to come. Optional bottom grids available (HMS250-GRID) and 3-1/2" strainer (STRAINER-200) are sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated (895-E35-665ABCP)
- ZORO SELECT Check Valve, 3.66 in Overall L (06H021N01112)
- DELTA Adjustable, Shower Arm (UA902-PK)
- LEGEND VALVE 3/4" X 3/8" BLACK RED. ELBOW (350-108)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- ALFI BRAND Titanium 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-T)
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- Hardware Resources Kitchen Sinks