Shop All Kitchen Sinks
Hardware Resources
32-1/4" Lx18-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 50/50 Double Bowl Sink
Mfr # 802-18
Zoro # G603853581
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Includes Mounting Kit (Included)
- Length 32-1/4"
- Width 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 802-18
- Zoro # G603853581
- UPC # 843512061141
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 32-1/4" |
Width | 18-1/2" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
Instantly upgrade your kitchen with this undermount, UPC Certified sink with two equal bowls measuring 14-1/2" L x 16-1/2" W x 9" D. Made of high quality 18 gauge SUS304 Stainless steel, this lasting sink is the perfect sink for home chefs. An added layer of insulation aids in sound dampening and the reinforced plates ensure the sink will stand the test of time. The brushed satin finish helps camouflage small scratches that could appear overtime with daily use and the offset drain with a diameter of 3.5” will have your sink will drain in no time. The sink strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8210B020)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-S)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-CP)
- ELKAY Bar Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- Hardware Resources Kitchen Sinks