Shop All Kitchen Sinks
Hardware Resources
32-1/4" Lx18-1/2" Wx9" D Undermount 16 Gauge Stainless Steel 50/50 Double Bowl Sink
Mfr # 802
Zoro # G303853577
Free Shipping & Returns
$371.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 18-1/2"
- Length 32-1/4"
- Material Stainless Steel
- Includes Mounting Kit (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 802
- Zoro # G303853577
- UPC # 843512025518
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 18-1/2" |
Length | 32-1/4" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
With two equal bowls measuring 14-1/2" L x 16-1/2" W x 9 D, this UPC Certified sink is designed with entertaining in mind. Made of high quality 16 gauge SUS304 Stainless Steel, this durable sink is the perfect addition to your kitchen. An added layer of insulation aids in sound dampening and the reinforced plates makes this sink an absolute for home chefs. The brushed satin finish helps camouflage small scratches that could appear overtime with daily use, and the sink drain diameter of 3.5” assists with quick drainage. Strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- ALLPOINTS Sink Drain (561211)
- ZORO SELECT 1/8" FNPT 316 SS Coupling (2TY80)
- BRADLEY Air Actuator Diaphragm (269-612GR)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - White (440150)
- KOHLER Degree 33" X 18" X 10" Under-Mount L, Undermount Mount, 0 Hole, Stainless Finish (3673-NA)
- Hardware Resources Kitchen Sinks