Shop All Kitchen Sinks
Hardware Resources
30" Lx18"Dx10"H Undermount 16 Gauge Handmade Stainless Steel Single Bowl Sink
Mfr # HMS190
Zoro # G803847199
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 18"
- Length 30"
- Includes Mounting Kit (Included)
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # HMS190
- Zoro # G803847199
- UPC # 843512061028
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 18" |
Length | 30" |
Details
Finish | Stainless Steel |
Includes | Mounting Kit (Included) |
Material | Stainless Steel |
Description
This UPC Certified medium rectangle single bowl undermount handmade is a great addition to any laundry or utility room. The spacious bowl measures 28" L x 16" W x 10" D, with an offset drain opening of 3-1/2" and light grooves in the bottom to aid in quick draining. Made of high quality 16 gauge SUS304 Stainless Steel, this sink has 15 degree radius corners for easy cleaning and a beautiful brushed satin finish that helps disguise small scratches that could appear overtime with daily use. Enhanced with an insulated bottom, this sink can handle all that is thrown at it. Optional bottom grid (HMS190-GRID) and 3-1/2" strainer (STRAINER-200) are sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- HONEYWELL T775S2008 T775 Series 2000 Relay (T775S2008)
- JONES STEPHENS Offset Cl Flange, Adj Mtl Ring, PVC, 3"x4" (C54400)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- ALFI BRAND Black Matte Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-BM)
- WHITEHAUS Rvrsbl Sink W/ A Gothichaus Swirl Design Front Apron On One Side, Wht (WHFLGO3018-WHITE)
- Hardware Resources Kitchen Sinks