Shop All Kitchen Sinks
Hardware Resources
30" Lx18" Wx9" D Undermount 18 Gauge Stainless Steel Single Bowl Sink
Mfr # 868
Zoro # G203853585
product price: $412.94
/ea
Free Shipping & Returns
$412.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Includes Mounting Kit (Included)
- Material Stainless Steel
- Length 30"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 868
- Zoro # G203853585
- UPC # 843512028878
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 30" |
Width | 18" |
Details
Finish | Stainless Steel |
Includes | Mounting Kit (Included) |
Material | Stainless Steel |
Description
Your laundry room will receive the upgrade it deserves with this UPC Certified undermount 18 gauge SUS304 Stainless Steel single bowl sink. The large oval bowl measures 28" L x 16" W x 9" D. Ample bowl space and centered drain opening of 3-1/2" makes cleaning a simpler task. The addition of sound cancelling technology only adds to the appeal and ease of this sink. The beautiful satin finish helps camouflage small scratches that could appear overtime with daily use. Strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket, 3 in Pipe Size (P100-030)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101405)
- DELTA Delta Screwdriver Stop Assembly (RP16213)
- MUSTEE Utility Sink, 22inx25in, Bone (10BN)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- ELKAY Lustertone Sink, SS, LR25211, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- KINDRED KINDRED CSLA2522-8-4-CBN Kitchen Sink, 23 in W Bowl, 8 in D Bowl, Stainless Steel (CSLA2522-8-4CBN)
- Hardware Resources Kitchen Sinks