Shop All Door Stops
Hardware Resources
3" Spring Door Stop with Rubber Tip - White
Mfr # DS04-WH
Zoro # G603927923
product price: $0.83
/ea
Sold in multiples of 10 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # DS04-WH
- Zoro # G603927923
- UPC # 843512020285
- Country of Origin China
- Category Door Stops
Dimensions
Length | 3" |
Details
Material | Zinc |
Description
• Base plate is detachable to for installation • Screw included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Construction: Steel (BSW-0A)
- STRYBUC Tilt And Turn Handle Silver (40-1000)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 48"H (CGT-34-4-370)
- PEMKO 434ARL42 42" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (434ARL42)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - Satin Nickel (DS03-SN)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - White (DS03-WH)
- HARDWARE RESOURCES 3" Polished Brass Spring Door Stop with Rubber Tip (DS05-PB)
- HARDWARE RESOURCES 3" Nickel Spring Door Stop with Rubber Tip (DS05-NI)
- HARDWARE RESOURCES Hinge Pin Door Stop with Self-Adjusting Pad - Satin Nickel (DS01-SN)
- L E JOHNSON 1" Wht By Bump Dr Stop (2155PPK1)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Brass 3-1/4" (BDS30U4)
- Hardware Resources Door Stops