Shop All Door Stops
Hardware Resources
3" Spring Door Stop with Rubber Tip - Polished Brass
Mfr # DS04-PB
Zoro # G803927914
product price: $0.87
/ea
Sold in multiples of 10 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # DS04-PB
- Zoro # G803927914
- UPC # 843512020278
- Country of Origin China
- Category Door Stops
Dimensions
Length | 3" |
Details
Material | Zinc |
Description
• Base plate is detachable to for installation • Screw included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK10 (5JKA3)
- ZORO SELECT Freeze Plug, 1-3/8 In Cup, PK10 (6AJU7)
- DYNALOCK Electromagnetic Lock, 14 in. L, Aluminum (2268-10)
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge (LPB400400)
- HARDWARE RESOURCES 3" Nickel Spring Door Stop with Rubber Tip (DS05-NI)
- HARDWARE RESOURCES 3" Spring Door Stop with Rubber Tip - White (DS04-WH)
- HARDWARE RESOURCES 3" Polished Brass Spring Door Stop with Rubber Tip (DS05-PB)
- HARDWARE RESOURCES Hinge Pin Door Stop with Self-Adjusting Pad - Satin Nickel (DS01-SN)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - White (DS03-WH)
- NATIONAL HARDWARE Hinge Pin Door Stop Sc (N274-084)
- ROCKWOOD Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H (466.BLACK)
- Hardware Resources Door Stops & Holders