Shop All Door Stops
Hardware Resources
3" Polished Brass Spring Door Stop with Rubber Tip
Mfr # DS05-PB
Zoro # G103927911
product price: $0.67
/ea
Sold in multiples of 12 for $8.04
$8.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # DS05-PB
- Zoro # G103927911
- UPC # 843512020315
- Country of Origin China
- Category Door Stops
Dimensions
Length | 3" |
Details
Material | Zinc |
Description
• Screw is fixed to base for one-piece installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Lever Operator RH F White (36-162-3)
- MADISON MILL 1/2X36 Poplar Sq Dowel (444552)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (17 ft.) (DLSF17)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - Satin Nickel (DS03-SN)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - White (DS03-WH)
- HARDWARE RESOURCES 3" Nickel Spring Door Stop with Rubber Tip (DS05-NI)
- HARDWARE RESOURCES Hinge Pin Door Stop with Self-Adjusting Pad - Satin Nickel (DS01-SN)
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, 1, Satin Nickel (DS12 15)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US10B (CS115 US10B 25-1/2 IN)
- STOPPY Rubber Assorted Wedge Door Stop Mounts to floor (339)
- Hardware Resources Door Accessories