Shop All Door Stops
Hardware Resources
3" Nickel Spring Door Stop with Rubber Tip
Mfr # DS05-NI
Zoro # G703927908
product price: $0.67
/ea
Sold in multiples of 12 for $8.04
$8.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # DS05-NI
- Zoro # G703927908
- UPC # 843512020308
- Country of Origin China
- Category Door Stops
Dimensions
Length | 3" |
Details
Material | Zinc |
Description
• Screw is fixed to base for one-piece installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1L)
- MSI Vintage Lace SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0253-SAM)
- MYID ID Card Retractor, Reel, 23 in. L, Black (038943)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - White (DS03-WH)
- HARDWARE RESOURCES Hinge Pin Door Stop with Self-Adjusting Pad - Satin Nickel (DS01-SN)
- HARDWARE RESOURCES 3" Spring Door Stop with Rubber Tip - White (DS04-WH)
- HARDWARE RESOURCES 3" Polished Brass Spring Door Stop with Rubber Tip (DS05-PB)
- DELANEY HARDWARE 3 IN. H.D. RIGID DOOR STOP BLACK (402195)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single Doors, US26D (AS895 US26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Hinge Door Stop, Satin Brass (DS11 SB)
- Hardware Resources Door Accessories