Shop All Shelf Brackets
Hardware Resources
3 mm Bright Nickel Spoon Support
Mfr # 1103BN
Zoro # G503853049
product price: $54.61
/ea
$54.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1103BN
- Zoro # G503853049
- UPC # 840002515597
- Country of Origin China
- Category Shelf Brackets
Details
Material | Steel |
Finish | Bright Nickel |
Description
• Solid steel construction • Available in boxes of 1,000 pcs and 10,000 pcs master carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127A)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- HARDWARE RESOURCES 24" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24WH)
- HARDWARE RESOURCES 20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-20)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- HARDWARE RESOURCES 5"x8" Black Workstation Bracket Sold by the Pair (WB5-BLK)
- HARDWARE RESOURCES Black 1/4" Grommet for 7 mm Hole (1284BLK)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Spoon Shelf Support (1306BN)
- HARDWARE RESOURCES 24"x24" White Workstation Bracket Sold by the Pair (WB24-WH)
- Hardware Resources Shelf Brackets