Shop All Architectural Columns
Hardware Resources
3-1/2" Wx3-1/2"Dx42"H Cherry Rope Post
Mfr # P3-42CH
Zoro # G503848809
product price: $358.47
/ea
Free Shipping & Returns
$358.47
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
- Brand Hardware Resources
- MFR # P3-42CH
- Zoro # G503848809
- UPC # 843512015175
- Country of Origin Viet Nam
- Category Architectural Columns
Description
Creating a luxurious space is enhanced by this rope patterned post. The detailed rope carvings flow from one end of the post to the other and merge into a series of carved rings. The block ends provide substantial space to position the post anywhere. This Cherry post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 3-1/2" W x 3-1/2" D x 42" H. **Photo not species specific**
Documents & Resources
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
- KABA ILCO Key Blank, Brass, Type XL7, 5 Pin, PK10 (1180S-XL7)
- PRIME-LINE Showcase Lock Steel Chrm (U 9949)
- ABUS Abus: 145/40 C Aluminum Black 4-Dial Resettable (ABS-14540)
- M-D Bar Carpet Silv 1-3/8X3' (78071)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Rubberwood Rope Post (P3-3RW)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Hard Maple Fluted Post (P27-3.5-HMP)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Maple Arts & Crafts Post (P39-5MP)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Rubberwood Reed Post (P2-3RW)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Rubberwood Rope Split Post (P3S-RW)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Hard Maple Rope Post (P3-3MP)
- OSBORNE WOOD PRODUCTS 81 1/4 x 7 1/2 Fluted Column in Knotty Pine (16050P)
- Hardware Resources Architectural Columns