Shop All Architectural Columns
Hardware Resources
3-1/2" Wx3-1/2"Dx42"H Alder Turned Post
Mfr # P1-42ALD
Zoro # G203848697
product price: $223.99
/ea
Free Shipping & Returns
$223.99
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
- Brand Hardware Resources
- MFR # P1-42ALD
- Zoro # G203848697
- UPC # 843512014826
- Country of Origin Viet Nam
- Category Architectural Columns
Description
A classically carved turned post provides full symmetry from any angle. The smooth curves and carved rings ebb and flow between two substantial blocks. This Alder post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 3-1/2" W x 3-1/2" D x 42" H. **Photo not species specific**
Documents & Resources
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
- CAMDEN Camden: PIR ˜REQUEST TO EXIT™ Detector, white, w/ wiring terminal 12/24 VDC. (CMD-CM-RQE70A)
- SOUTHCO-ALBANY DIV Quad Latch Ch751 Chr(Iso-F) (S E5-5-402-UU1-12)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP6501195)
- PRIME-LINE Dead Lock Dbl Cylinder (U9972)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx84"H Maple Grape Corner Post (CP-2-84HMP)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Fluted Post (P27RW)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx35-1/2"H Hard Maple Acanthus Corner Post (CP-1MP)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Rubberwood Split Turned Post (P1S-RW)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx42"H Rubberwood Acanthus Corner Post (CP-1-42RW)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx35-1/2"H Rubberwood Grape Corner Post (CP-2RW)
- EKENA MILLWORK Endura-Stone Pro Series Column, Square Non-Tapered Shaft (FRP), Smooth Finish - Ready to be Painted (ESPK0808ENPTUTU)
- Hardware Resources Columns & Posts