Shop All Architectural Columns
Hardware Resources
3-1/2" Wx3-1/2"Dx35-1/2"H Rubberwood Fluted Edge Post
Mfr # P38-3.5-RW
Zoro # G203848499
product price: $152.16
/ea
Free Shipping & Returns
$152.16
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
- Brand Hardware Resources
- MFR # P38-3.5-RW
- Zoro # G203848499
- UPC # 843512057342
- Country of Origin Viet Nam
- Category Architectural Columns
Description
Fluted corners give this Rubberwood post a subtle nod to this popular design element. The carved flutes on each corner help elongate this sturdy column post with a graceful flow. The subtly carved bullnose details provide a delicate separation from end to end. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 3-1/2" W x 3-1/2" D x 35-1/2" H. **Photo not species specific**
Documents & Resources
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
- HARDWARE RESOURCES Soft-close Appliance Lift (ML-1CH)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 84 x 100', Charcoal, 20x30 Mesh, One Roll (3003866)
- HICKORY HARDWARE Aluminum Handle 30 Inch, 2PK (C02H075748-AL)
- DELTANA Barrel Bolt Oil Rubbed Bronze 3" (3BBU10B)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Rubberwood Reed Post (P2-3RW)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Maple Shaker Post (P33MP)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H White Birch Fluted Post (P27-3.5-WB)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx96"H Maple Grape Corner Post (CP-2-96HMP)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H White Birch Sphere Turned Post (P81-WB)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Fluted Acanthus Post (P23-5-RW)
- EKENA MILLWORK 8"W x 10'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC0810ENPSTST)
- Hardware Resources Columns & Posts