Shop All Locking Cables & Chains
Hardware Resources
2"x5/8" Zinc Plated Steel Mending Plate
Mfr # 9313
Zoro # G203927958
product price: $0.38
/ea
Sold in multiples of 22 for $8.36
$8.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9313
- Zoro # G203927958
- UPC # 840002504706
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Length | 2" |
Details
Finish | Zinc |
Material | Steel |
Description
• 2" x 5/8" • Hole Center to Center - 32 mm • Use #6 or #8” flat head wood screws for attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Thickness: 0.06 in (6XY45)
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340LH WARDROBE PIVOT 26D STL)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5405LN x 626)
- NATIONAL HARDWARE BRCKT HANDRAIL SN 250LB (N830-127)
- HARDWARE RESOURCES 3"x3/4" Zinc Plated Steel Mending Plate (9315-ZN)
- HARDWARE RESOURCES 4"x7/8" Zinc Plated Steel Mending Plate (9317)
- BARON QUICK LINK 2-15/16""L (7350T-5/16)
- CAMPBELL CHAIN & FITTINGS CABLE 3/16""7X19 CLRVNYL (7000697)
- ABUS Abus: 14KS (10" Chain & Sleeve) (ABS-764)
- NATIONAL HARDWARE CHAINS 18""H (N275-024)
- US WEIGHT Sun Shield Yellow Plastic Chain By Us, 2" (U2351YEL)
- Hardware Resources Locking Cables & Chains