Shop All Kitchen Cabinets
Hardware Resources
2"x1"x5/8" Bright Nickel Drawer Front Adjustment Bracket
Mfr # 9453007
Zoro # G403927932
product price: $0.32
/ea
Sold in multiples of 25 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1"
- Height 5/8"
- Finish Bright Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9453007
- Zoro # G403927932
- UPC # 840002530040
- Country of Origin China
- Category Kitchen Cabinets
Dimensions
Width | 1" |
Height | 5/8" |
Details
Material | Steel |
Finish | Bright Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Hinge Cup Spacer for Compact Hinges (38C355B9)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40 KD)
- M-D M-D TH393 Adjustable Alum & Hardwood Sill - Inswing, 76281, 72", Silver (76281)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216PWV36)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Sink Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H) (SA-BUS36-SW)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- TUHOME Portree Kitchen Island with 3-Side Shelves -Black / Ibiza Marble (IWZ9033)
- INVAL Kitchen Storage Cabinet 24 in. W x 66 in. H x 20 in. D in Washed Oak (AL-2113)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Dark Brown/Black (ABW6554)
- MSI Hevea Prestain Beach 6 Ft L X 25 In D X 15 In T Blonde Butcher Block Countertop (ZOR-BUB-0001)
- KAPAL 30x30 Pine Wall Cabinet (W3030-PFP)
- Hardware Resources Kitchen Cabinetry