Shop All Closet Storage Units
Hardware Resources
29" Wide Polished Chrome Wire Shoe Fence for Shelving
Mfr # SF29-ORB
Zoro # G403853217
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 1-3/16"
- Width 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # SF29-ORB
- Zoro # G403853217
- UPC # 843512045189
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 1-3/16" |
Width | 29" |
Details
Material | Steel |
Description
Keep shoes from sliding off shelving with this functional 29" wide Polished Chrome wire shoe fencing. Attaches to shelf with press-in pegs that fit 5 mm (3/16") drilled holes. Pegs are spaced in 32 mm increments. Heavy-duty steel wire.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5 Tier 40 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222685)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- JAYDEE GROUP USA. BOEN Debris Safety Netting, 8.6 Ft. x 150 Ft., Black, 1 Roll (DN-10030)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-ORB)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for Oval Closet Rods (M7190-SN)
- HARDWARE RESOURCES Satin Nickel Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-SN)
- HARDWARE RESOURCES Plastic Liner for 14"Dx23"Wx6"H Closet Pullout Basket (POB1PL-14236)
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx17"H (POB1-141717CH)
- Hardware Resources Closet Storage Units