Shop All Closet Storage Units
Hardware Resources
29" Wide Dark Bronze Wire Shoe Fence for Shelving
Mfr # SF29-SN
Zoro # G303853249
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1-3/16"
- Width 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # SF29-SN
- Zoro # G303853249
- UPC # 843512069499
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 1-3/16" |
Width | 29" |
Details
Material | Steel |
Description
Keep shoes from sliding off shelving with this functional 29" wide Dark Bronze wire shoe fencing. Attaches to shelf with press-in pegs that fit 5 mm (3/16") drilled holes. Pegs are spaced in 32 mm increments. Heavy-duty steel wire.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- SUPER STACKER Divided Storage Box with Insert (37375)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP5)
- ZORO SELECT Drum Faucet, Brass Plated Aluminum (DFT-AL)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx29"Wx11"H (POB1-162911CH)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1" Round Closet Rods (M7260-ORB)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-1/16" Round Closet Rods (M7260)
- HARDWARE RESOURCES 29" Wide Polished Chrome Wire Shoe Fence for Shelving (SF29-ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx11"H (POB1-141711ORB)
- MANHATTAN COMFORT Modern Freestanding Wardrobe Armoire Clo (107GMC)
- Hardware Resources Closet Storage Units