Shop All Drawer Slides
Hardware Resources
28"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FUSFT28
Zoro # G303802339
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303FUSFT28
- Zoro # G303802339
- UPC # 843512075186
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Designed to be Hardware Resources' most robust soft-close ball bearing slide • 100 lb dynamic weight rating • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Stn Chrm (5U616)
- ZORO SELECT O-Ring, Dash 223, Viton, 0.13 In., PK5 (1RGX3)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 12X12 (S30201212)
- AMERIMAX HOME PRODUCTS 4PK 5 ALU Roof Hanger (21030PK)
- HARDWARE RESOURCES 20"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-20)
- HARDWARE RESOURCES 30" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU30)
- HARDWARE RESOURCES 26"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-26)
- HARDWARE RESOURCES 20" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-20)
- HARDWARE RESOURCES 14" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU14)
- HARDWARE RESOURCES 28" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU28)
- HICKORY HARDWARE Ball Bearing Full Ext 12 Inch, 2PK (P1050/14-2C)
- Hardware Resources Drawer Slides