Shop All Cabinet Hinges
Hardware Resources
270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Satin Nickel
Mfr # 0148SN
Zoro # G203848253
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 0148SN
- Zoro # G203848253
- UPC # 840002530514
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Satin Nickel |
Description
270° Partial Wrap for 3/4" Frame x 3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Satin Nickel • "A" Style Minaret Tip Design for 3/4" frame and 3/4" door, 270°opening • Stylish ball tips for shaker style cabinets with raised panel doors • Non-mortise hinge quickly installs and yields minimal door gap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 203 Viton / FKM O-ring 70A Shore Black, -500 Pack (ORVT203X500)
- SPD Welded Blade End Gas Spring (GSWB418622)
- EKENA MILLWORK Americraft 4-Board (2 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW101BB414X32UNH (ARW101BB414X32UNH)
- SPEC Compression Spring Metric, PK3 (D13380)
- HARDWARE RESOURCES 110° Full Overlay Cam Adjustable Standard Duty Free-Swinging Hinge with Press-in 8 mm Dowels (500.0141.75)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3553.65)
- HARDWARE RESOURCES Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3555.65)
- HARDWARE RESOURCES Restrictor Clip for 700 Series European Hinges. Restricts hinge Opening to 90° (700.RC)
- HARDWARE RESOURCES 90° Standard Duty Blind Corner Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0N24.75)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Screw Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0171.75)
- MIDWEST FASTENER 4" White Steel Non-Mortise Hinges (37383)
- Hardware Resources Cabinet Hinges