Shop All Cabinet Hinges
Hardware Resources
270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Matte Black
Mfr # 0148MB
Zoro # G903848287
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 0148MB
- Zoro # G903848287
- UPC # 840002530507
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Matte Black |
Description
• "A" Style Minaret Tip Design for 3/4" frame and 3/4" door, 270°opening • Stylish ball tips for shaker style cabinets with raised panel doors • Non-mortise hinge quickly installs and yields minimal door gap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 192 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-192SN)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-301)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- HARDWARE RESOURCES 110° Std Dty Partial Overlay Cam Adjustable Self-close Hinge w/out Dowels (500.0536.75)
- HARDWARE RESOURCES Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3555.65)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R22.05)
- HARDWARE RESOURCES 45° Standard Duty Corner Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0N20.75)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (1750.0535.25)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (700.0535.25)
- BLUM +15 Degree Self-closing Inserta Overlay Angle Hinge (79A9494BT)
- Hardware Resources Cabinet Hinges