Shop All Cabinet Hinges
Hardware Resources
270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Dk Br Ant Cpr
Mfr # 0148DBAC
Zoro # G503848298
product price: $2.76
/ea
Sold in multiples of 3 for $8.28
$8.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Distressed Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 0148DBAC
- Zoro # G503848298
- UPC # 840002530491
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Distressed Oil Rubbed Bronze |
Description
270° Partial Wrap for 3/4" Frame x 3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Dk Br Ant Cpr • "A" Style Minaret Tip Design for 3/4" frame and 3/4" door, 270°opening • Stylish ball tips for shaker style cabinets with raised panel doors • Non-mortise hinge quickly installs and yields minimal door gap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in (D8031-DA108-19)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- STRYBUC Constant Force Balance Assy. (96-M44F)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.1233.75)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3453.65)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0181.25)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 500 Series Euro Hinges (400.0P74.75)
- HARDWARE RESOURCES Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 ft Length (5414-2)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge without Dowels (22855-10)
- SUGATSUNE Ps31 Stainless Steel Draw Latch (PS31)
- Hardware Resources Cabinet Hinges