Shop All Cabinet Hinges
Hardware Resources
270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Antique Brass
Mfr # 0148AB
Zoro # G003848330
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brushed Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 0148AB
- Zoro # G003848330
- UPC # 840002530484
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Brushed Antique Brass |
Description
270° Partial Wrap for 3/4" Frame x 3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Antique Brass • "A" Style Minaret Tip Design for 3/4" frame and 3/4" door, 270°opening • Stylish ball tips for shaker style cabinets with raised panel doors • Non-mortise hinge quickly installs and yields minimal door gap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 32"H (GVWVE24X3201SFUWR)
- TITAN Rubber Grommet Assortment, 125 Piece (TIT45214)
- TOOLPRO 6 ft to 12 ft Adjustable Lag Pole (TP05200)
- RANDALL GARAGE DOOR SEAL (7 FT V-37-T)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge with Dowels (22855-9)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0U85.05)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3453.65)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0536.25)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.1233.75)
- HARDWARE RESOURCES Polished Brass Medium Duty 3-Knuckle 2-1/2"x2" 270 Degree Hinge (9925PB)
- AMEROCK OVERLAY HINGE SN 1/2in. 2PK (BPR2811J2314)
- Hardware Resources Cabinet Hinges